KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Rubber, 2 in., 100 lb.

VALUE BRAND| Zoro #: G1713521| Mfr #: 1UKV1

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 31/32" x 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713521 Mfr #: 1UKV1
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 31/32" x 1-7/8"Core Color: Black
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Delrin
Plate Size: 1-7/8" x 2-5/8"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/4"Plate Thickness: 5/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 13/16"Inside Bolt Hole Spacing: 31/32" x 1-7/8"
Load Rating: 100 lb.Frame Material: Steel
Durometer: 65 Shore DCaster Temp. Range Available: No
Caster Core Material: RubberCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 2-5/8"
Wheel Dia.: 2"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: DFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 2 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 2-5/8 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Rubber, Number of Wheels 1

Reviews