Rigid Plate Caster, Rubber, 3 in., 100 lb.

VALUE BRAND| Zoro #: G1389367| Mfr #: 1UHU5

$6.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389367 Mfr #: 1UHU5
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Load Rating Range: Light-DutyMounting Bolt Dia.: 5/16"
Load Rating: 100 lb.Wheel Width: 1"
Caster Brake Included: NoWheel Dia.: 3"
Frame Finish: Zinc PlatedWheel Color: Black
Caster Wheel/Tread Material: RubberPlate Size: 2-3/4" x 3-3/4"
Outside Bolt Hole Spacing: 1-3/4" x 3"Frame Material: Steel
Caster Sub-Type: RigidNumber of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedCaster Product Group: Rigid Caster
Plate Thickness: 3/32"Core Color: Black
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Thread Guards: NoDurometer: 90 Shore A
Inside Bolt Hole Spacing: 1-3/4" x 3"Overall Height: 3-3/4"
Caster Core Material: RubberCaster Wheel Bearings: Plain
Item: Plate CasterCountry of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.