BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rigid Plate Caster, Rubber, 3 in., 100 lb, D

VALUE BRAND| Zoro #: G0834452| Mfr #: 1UHK1

$5.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834452 Mfr #: 1UHK1
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1"
Caster Core Material: RubberCaster Load Rating Range: Light-Duty
Wheel Dia.: 3"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Shape: Standard
Caster Sub-Type: RigidCaster Wheel Bearings: Delrin
Item: Plate CasterLoad Rating: 100 lb.
Frame Material: SteelDurometer: 90 Shore A
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 3/32"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Core Color: BlackOverall Height: 3-3/4"
Caster Wheel/Tread Material: RubberCountry of Origin (subject to change): China

Description

Rigid Plate Caster,Load Rating 100 lb.,Wheel Dia. 3 In.,Wheel Width 1 In.,Overall Height 3-3/4 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Black,Core Material Rubber,Wheel Bearings Sintered Steel,Plate Size 2-3/4 x 3-3/4 In.,Durometer 90 Shore A,Core Color Black,Mounting Bolt Dia. 5/16 In.,Frame Material Steel,Plate Thickness 0.099 In.

Reviews