KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Rubber, 4 in., 200 lb, C

VALUE BRAND| Zoro #: G1733085| Mfr #: 1UKR7

$10.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733085 Mfr #: 1UKR7
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 5"Core Color: Black
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Delrin
Plate Size: 3" x 4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 9/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1-5/8"Inside Bolt Hole Spacing: 2" x 5"
Load Rating: 200 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Temp. Range Available: No
Caster Core Material: RubberCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 5-1/8"
Wheel Dia.: 4"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 4 In., Load Rating 200 lb., Wheel Width 1-5/8 In., Overall Height 5-1/8 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 2 In. x 5 In., Outside Bolt Hole Spacing 1-3/4 In. x 5 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Plate Caster Hole Pattern C, Plate Size 3 In. x 4 In., Durometer 90 Shore A

Reviews