Rigid Plate Caster, Rubber, 4 in., 350 lb.

VALUE BRAND| Zoro #: G0964792| Mfr #: P21R-RP040R-14-EL-001

$22.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964792 Mfr #: P21R-RP040R-14-EL-001
Caster Temp. Range Available: NoIncludes: Spanner Bushing
Standards: ICWM & ISO 9001Plate Size: 4" x 4-1/2"
Wheel Width: 2"Caster Brake Included: No
Thread Guards: NoCaster Swivel Lock Type: No Lock Included
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 1/4"Frame Finish: Zinc Plated
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Caster Product Group: Rigid Caster
Item: Plate CasterMounting Bolt Dia.: 3/8"
Caster Sub-Type: RigidCaster Wheel Bearings: Roller
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 4"
Durometer: 65 Shore AWheel Color: Gray
Overall Height: 5-5/8"Load Rating: 350 lb.
Core Color: GrayCaster Wheel Shape: Standard
Features: AntistaticCountry of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 4 In., Load Rating 350 lb., Wheel Width 2 In., Overall Height 5-5/8 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Plate Caster Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.