Rigid Plate Caster, Rubber, 5 in., 200 lb.

VALUE BRAND| Zoro #: G1225752| Mfr #: 4W910

$10.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225752 Mfr #: 4W910
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: BlackCaster Load Rating Range: Light-Duty
Durometer: 90 Shore ACaster Wheel Bearings: Delrin
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 5/32"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Load Rating: 200 lb.Frame Material: Steel
Caster Temp. Range Available: NoCaster Core Material: Rubber
Number of Wheels: 1Caster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 6-1/4"
Replacement Wheel: 1KB15Wheel Dia.: 5"
Caster Sub-Type: RigidStandards: NSF Listed
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 200 lb., Wheel Width 1-1/4 In., Overall Height 6-1/4 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Rubber, Number of Wheels 1

Reviews