KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Rubber, 5 in., 375 lb.

VALUE BRAND| Zoro #: G0819217| Mfr #: 1NWR2

$28.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819217 Mfr #: 1NWR2
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Durometer: 65 Shore ACaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterFeatures: Antistatic
Wheel Color: GrayCaster Wheel/Tread Material: Rubber
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 375 lb.
Frame Material: SteelIncludes: Spanner Bushing
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: GrayCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Rigid
Standards: ICWMCaster Plate Hole Pattern: B
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 5 In., Load Rating 375 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Plate Caster Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Reviews