KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, Rubber, 6 in., 150 lb.

VALUE BRAND| Zoro #: G2280214| Mfr #: PGR60120ZN-NOM21(GG)

$32.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280214 Mfr #: PGR60120ZN-NOM21(GG)
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Load Rating Range: Light-Duty
Non-Marking: NoDurometer: 70 Shore A
Caster Wheel Bearings: BallPlate Size: 2-5/8" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Application: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food ServiceWheel Color: Gray
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-3/4"
Load Rating: 150 lb.Frame Material: Steel
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Core Color: GrayExtended Lead: No
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 7-1/4"Wheel Dia.: 6"
Caster Sub-Type: RigidStandards: ICWM
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Rigid Plate Caster, Load Rating 150 lb., Wheel Dia. 6 In., Wheel Width 1-1/4 In., Overall Height 7-1/4 In., Wheel Material Rubber, Inside Bolt Hole Spacing 1-3/4 x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Gray, Core Material Polyolefin, Wheel Bearings Ball, Plate Size 2-5/8 x 3-3/4 In., Durometer 70 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.125 In., Frame Finish Zinc Plated, Thread Guards No

Reviews