JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rigid Plate Caster, Rubber, 6 in., 600 lb, B

VALUE BRAND| Zoro #: G2339425| Mfr #: 1NWG9

$38.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339425 Mfr #: 1NWG9
Frame Finish: Zinc PlatedCaster Sub-Type: Rigid
Caster Brake Included: NoIncludes: Spanner Bushing
Number of Wheels: 1Inside Bolt Hole Spacing: 3" x 3"
Mounting Bolt Dia.: 3/8"Plate Size: 4" x 4-1/2"
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Wheel Width: 2"
Frame Material: SteelThread Guards: No
Standards: ICWM & ISO 9001Caster Swivel Lock Type: No Lock Included
Caster Product Group: Rigid CasterItem: Plate Caster
Plate Thickness: 1/4"Caster Plate Hole Pattern: B
Caster Temp. Range Available: NoCaster Wheel Bearings: Ball
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Rubber
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 6"
Durometer: 65 Shore AWheel Color: Gray
Overall Height: 7-1/4"Load Rating: 600 lb.
Core Color: GrayCaster Wheel Shape: Donut Tread
Country of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 6 In., Load Rating 600 lb., Wheel Width 2 In., Overall Height 7-1/4 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Plate Caster Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.