Rigid Plate Caster, Rubber, 8 in., 600 lb.

VALUE BRAND| Zoro #: G1276292| Mfr #: 16MR08201R

$35.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non-Marking: No
Thread Guards: No
Caster Product Group: Rigid Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276292 Mfr #: 16MR08201R
Non-Marking: NoThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Bearings: Roller
Extended Lead: NoCaster Wheel/Tread Material: Rubber
Standards: NSF ListedCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 8"Durometer: 75 Shore A
Load Rating: 600 lb.Wheel Width: 2"
Frame Finish: Zinc PlatedNumber of Wheels: 1
Inside Bolt Hole Spacing: 3" x 3"Overall Height: 9-1/2"
Application: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop CartsCaster Plate Hole Pattern: B
Caster Temp. Range Available: YesCore Color: Black
Frame Material: SteelCaster Sub-Type: Rigid
Wheel Color: BlackCaster Core Material: Cast Iron
Caster Temp. Range: -40 Degrees to 180 Degrees FOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Caster Brake Included: No
Plate Size: 4" x 4-1/2"Replacement Wheel: Mfr. No. MR0820112
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Country of Origin (subject to change): United States

Description

Plate Caster, Wheel Dia. 8 In., Load Rating 600 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Cast Iron, Non-Marking No, Number of Wheels 1

Reviews