Rigid Plate Caster, Rubber, 8 in., 600 lb.

VALUE BRAND| Zoro #: G1421025| Mfr #: 1NWJ7

$23.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421025 Mfr #: 1NWJ7
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Brake Included: No
Plate Thickness: 1/4"Mounting Bolt Dia.: 3/8"
Wheel Width: 2"Caster Sub-Type: Rigid
Item: Plate CasterCaster Temp. Range Available: No
Inside Bolt Hole Spacing: 3" x 3"Caster Swivel Lock Type: No Lock Included
Frame Finish: Zinc PlatedIncludes: Spanner Bushing
Caster Product Group: Rigid CasterPlate Size: 4" x 4-1/2"
Thread Guards: NoStandards: ICWM & ISO 9001
Caster Plate Hole Pattern: BNumber of Wheels: 1
Frame Material: SteelWheel Color: Black
Overall Height: 9-1/2"Load Rating: 600 lb.
Core Color: BlackCaster Wheel Shape: Standard
Features: AntistaticCaster Wheel Bearings: Roller
Caster Core Material: Cast IronCaster Wheel/Tread Material: Rubber
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 8"
Durometer: 90 Shore ACountry of Origin (subject to change): China

Product Description

Rigid Plate Caster,Load Rating 600 lb.,Wheel Dia. 8 In.,Wheel Width 2 In.,Overall Height 9-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Rubber,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Black,Core Material Cast Iron,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Includes Spanner Bushing,Durometer 90 Shore A,Core Color Black,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.