Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rigid Plate Caster, Rubber, 8 in., 675 lb.

VALUE BRAND| Zoro #: G0358154| Mfr #: 1NWR6

$26.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 65 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358154 Mfr #: 1NWR6
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 65 Shore AFrame Material: Steel
Includes: Spanner BushingFeatures: Antistatic
Load Rating: 675 lb.Caster Plate Hole Pattern: B
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Sub-Type: Rigid
Wheel Dia.: 8"Caster Temp. Range Available: No
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Rubber
Caster Load Rating Range: Light-Medium DutyPlate Thickness: 1/4"
Caster Brake Included: NoThread Guards: No
Standards: ICWM & ISO 9001Plate Size: 4" x 4-1/2"
Caster Swivel Lock Type: No Lock IncludedCore Color: Gray
Wheel Width: 2"Caster Wheel Bearings: Roller
Frame Finish: Zinc PlatedOverall Height: 9-1/2"
Wheel Color: GrayMounting Bolt Dia.: 3/8"
Caster Product Group: Rigid CasterCaster Core Material: Polyolefin
Country of Origin (subject to change): China

Description

Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 8 In., Load Rating 675 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Plate Caster Wheel Material Rubber, Inside Bolt Hole Spacing 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Plate Caster Hole Pattern B, Plate Size 4 In. x 4-1/2 In.

Reviews