Rigid Plate Caster, TPR, 3-1/2 in., 250 lb.

VALUE BRAND| Zoro #: G0376275| Mfr #: P2XR03X28RG

$48.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Plate Size: 2-1/2" x 3-5/8"
Caster Temp. Range Available: Yes
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0376275 Mfr #: P2XR03X28RG
Plate Size: 2-1/2" x 3-5/8"Caster Temp. Range Available: Yes
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Load Rating Range: Light-DutyWheel Dia.: 3-1/2"
Frame Finish: Zinc PlatedMounting Bolt Dia.: 5/16"
Number of Wheels: 1Caster Swivel Lock Type: No Lock Included
Thread Guards: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Caster Product Group: Rigid CasterCaster Wheel Shape: Donut Tread
Caster Sub-Type: RigidCaster Wheel Bearings: Ball
Item: Plate CasterApplication: Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Load Rating: 250 lb.Frame Material: Steel
Durometer: 70 Shore AWheel Color: Gray
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Caster Core Material: Polypropylene
Plate Thickness: 781/5000"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Includes: Thread guardsCaster Plate Hole Pattern: C
Replacement Wheel: Mfr. No. XR03X2806GCore Color: Gray
Non-Marking: YesOverall Height: 4-11/16"
Extended Lead: NoCaster Wheel/Tread Material: Thermoplastic Rubber
Country of Origin (subject to change): China

Product Description

Rigid Caster, Ergonomic Precision Light Duty with Rubber Donut Tread, Wheel Dia. (In.) 3-1/2, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 4 1/16, Replacement Wheel G1876226, Raceway Hardened Steel Sealed Precision, Bearings Shielded Precision Ball, Wheel Material Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 17, Bolt Hole Spacing (In.) 1-3/4 x 2-13/16 to 3-1/16, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 5/32

Product Reviews