JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rigid Plate Caster, TPR, 4 in., 250 lb.

VALUE BRAND| Zoro #: G1560097| Mfr #: P2XR04028RG

$50.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560097 Mfr #: P2XR04028RG
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Wheel Shape: Donut Tread
Caster Temp. Range Available: YesNon-Marking: Yes
Number of Wheels: 1Country of Origin (subject to change): China

Product Description

Rigid Caster, Ergonomic Precision Light Duty with Rubber Donut Tread, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 5 1/8, Replacement Wheel G3023657, Raceway Hardened Steel Sealed Precision, Bearings Shielded Precision Ball, Wheel Material Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 17, Bolt Hole Spacing (In.) 1-3/4 x 2-13/16 to 3-1/16, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 5/32

Product Reviews

Save 15%. Sign up for Z-mail.