Rigid Plate Caster, TPR, 4 in., 350 lb.

VALUE BRAND| Zoro #: G2376001| Mfr #: 05XS04251RG

$52.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376001 Mfr #: 05XS04251RG
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Non-Marking: YesDurometer: 70 Shore A
Caster Wheel Bearings: DelrinPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 1/4"Item: Plate Caster
Application: Institutional, Hospitality, Food Service, Pharmaceuticals, Hotel Luggage Carts, Hospital Beds, Stock Carts, Laundry Trucks, DolliesWheel Color: Gray
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 350 lb.Frame Material: Stainless Steel
Caster Temp. Range Available: YesCaster Core Material: Polypropylene
Core Color: GrayExtended Lead: No
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 5-5/8"Wheel Dia.: 4"
Caster Sub-Type: RigidCaster Plate Hole Pattern: B
Caster Temp. Range: -45 Degrees to 180 Degrees FFrame Finish: Stainless Steel
Country of Origin (subject to change): China

Description

Rigid Plate Caster, Load Rating 350 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Gray, Core Material Polypropylene, Wheel Bearings 2-Piece Delrin(r), Plate Size 4 x 4-1/2 In., Durometer 70 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Stainless Steel, Plate Thickness 0.25 In., Frame Finish Stainless Steel, Thread Guards No

Reviews