KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Caster, TPR, 5 in., 375 lb.

VALUE BRAND| Zoro #: G0819673| Mfr #: 05XS05251RPREVG

$61.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819673 Mfr #: 05XS05251RPREVG
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Load Rating Range: Light-Medium DutyNon-Marking: Yes
Durometer: 70 Shore ACaster Wheel Bearings: Delrin
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterFeatures: Antimicrobial Tread
Application: Institutional, Hospitality, Food Service, Pharmaceuticals, Hotel Luggage Carts, Hospital Beds, Stock Carts, Laundry Trucks, DolliesWheel Color: Gray
Replacement Wheel: Mfr. No. XS0520112PREVGCaster Wheel/Tread Material: Thermoplastic Rubber
Extended Lead: NoCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 375 lb.Frame Material: Stainless Steel
Caster Temp. Range Available: YesCaster Core Material: Polypropylene
Number of Wheels: 1Core Color: Gray
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 6-1/2"Wheel Dia.: 5"
Caster Sub-Type: RigidCaster Plate Hole Pattern: B
Caster Temp. Range: -45 Degrees to 180 Degrees FFrame Finish: Stainless Steel
Country of Origin (subject to change): China

Description

Rigid Caster, Medium Duty Stainless Steel, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 375, Overall Height (In.) 6-1/2, Replacement Wheel G2071912, Bearings Delrin(r), Wheel Material Antimicrobial Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Stainless Steel, Plate Thickness (In.) 1/4, Caster Finish Polished Stainless Steel

Reviews