Rigid Plate Caster, TPR, 6 in., 600 lb.

VALUE BRAND| Zoro #: G2249597| Mfr #: 16XS06201RG

$55.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249597 Mfr #: 16XS06201RG
Number of Wheels: 1Caster Plate Hole Pattern: B
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Temp. Range Available: Yes
Caster Wheel Shape: StandardNon-Marking: Yes
Country of Origin (subject to change): United States

Product Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 600, Overall Height (In.) 7-1/4, Replacement Wheel G2452904, Bearings Roller, Brake Type Field Installable Cam, Wheel Material Soft Rubber, Wheel Color Gray Tread/Gray Core, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 3/8

Product Reviews

Save 15%. Sign up for Z-mail.