THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rigid Plate Caster, TPR, 6 in., 600 lb.

VALUE BRAND| Zoro #: G1661737| Mfr #: 2LY28

$60.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 3/8"
Caster Brake Included: No
Wheel Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661737 Mfr #: 2LY28
Mounting Bolt Dia.: 3/8"Caster Brake Included: No
Wheel Dia.: 6"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 7-1/4"Durometer: 70 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Load Rating: 600 lb.Item: Plate Caster
Caster Plate Hole Pattern: BInside Bolt Hole Spacing: 3" x 3"
Caster Swivel Lock Type: No Lock IncludedCaster Temp. Range Available: Yes
Frame Material: SteelPlate Thickness: 1/4"
Replacement Wheel: Mfr. No. XR0622808GExtended Lead: No
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Wheel Bearings: Ball
Non-Marking: YesCaster Wheel Shape: Donut Tread
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Caster Product Group: Rigid CasterCaster Wheel/Tread Material: Thermoplastic Rubber
Application: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop CartsCore Color: Gray
Caster Core Material: PolypropyleneFrame Finish: Zinc Plated
Caster Load Rating Range: Light-Medium DutyCountry of Origin (subject to change): United States

Description

Rigid Caster, Rubber Wheel, Donut Tread, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 600, Overall Height (In.) 7-1/4, Replacement Wheel G2338165, Raceway Heat Treated Double Ball, Bearings Precision Ball, Wheel Material Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews