KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Castr, Poly, 3-1/2 in., 350 lb.

VALUE BRAND| Zoro #: G1466561| Mfr #: 1UKA5

$10.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466561 Mfr #: 1UKA5
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Core Color: Gray
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Ball
Plate Size: 2-1/2" x 3-5/8"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterWheel Color: Gray
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Load Rating: 350 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Temp. Range Available: No
Caster Core Material: PolyolefinCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 4-11/16"
Wheel Dia.: 3-1/2"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Rigid Plate Caster,Load Rating 350 lb.,Wheel Dia. 3-1/2 In.,Wheel Width 1-1/4 In.,Overall Height 4-11/16 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyurethane,Inside Bolt Hole Spacing 1-3/4 x 2-13/16 In.,Outside Bolt Hole Spacing 1-3/4 x 3-1/16 In.,Plate Type C,Wheel Color Gray,Core Material Polyolefin,Wheel Bearings Precision Ball,Plate Size 2-1/2 x 3-5/8 In.,Durometer 95 Shore A,Core Color Gray,Mounting Bolt Dia. 5/16 In.

Reviews