Rigid Plate Castr, Poly, 6 in., 1200 lb, Blu

VALUE BRAND| Zoro #: G0702895| Mfr #: 1ULG5

$39.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702895 Mfr #: 1ULG5
Number of Wheels: 1Wheel Color: Blue
Item: Plate CasterCaster Brake Included: No
Wheel Width: 2"Caster Product Group: Rigid Caster
Durometer: 95 Shore ACaster Plate Hole Pattern: D
Caster Sub-Type: RigidFrame Finish: Zinc Plated
Caster Temp. Range Available: NoCaster Load Rating Range: Medium-Duty
Standards: NSF ListedThread Guards: No
Frame Material: SteelOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Overall Height: 7-1/2"
Caster Wheel Bearings: RollerMounting Bolt Dia.: 3/8"
Load Rating: 1200 lb.Caster Core Material: Aluminum
Plate Thickness: 15/64"Core Color: Gray
Caster Wheel/Tread Material: PolyurethaneWheel Dia.: 6"
Caster Swivel Lock Type: No Lock IncludedPlate Size: 5" x 5-1/2"
Caster Wheel Shape: StandardCountry of Origin (subject to change): China

Product Description

Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.