JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rigid Plate Castr, Polyurthan, 5 in, 650 lb

VALUE BRAND| Zoro #: G2056101| Mfr #: 4HXJ9

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056101 Mfr #: 4HXJ9
Frame Finish: Zinc PlatedWheel Color: Red
Plate Size: 2-1/2" x 3-5/8"Plate Thickness: 13/64"
Inside Bolt Hole Spacing: 1-3/4" x 2-7/8"Overall Height: 6-1/2"
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Polyurethane
Caster Core Material: PolyolefinItem: Plate Caster
Caster Plate Hole Pattern: CWheel Dia.: 5"
Thread Guards: YesCore Color: Gray
Frame Material: SteelCaster Wheel Bearings: Roller
Load Rating: 650 lb.Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Mounting Bolt Dia.: 5/16"
Durometer: 95 Shore ACaster Product Group: Rigid Caster
Caster Sub-Type: RigidCaster Brake Included: No
Caster Temp. Range Available: NoCaster Swivel Lock Type: No Lock Included
Wheel Width: 2"Caster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): China

Product Description

Rigid Plate Caster, Load Rating 650 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 1-3/4 x 2-7/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Red, Core Material Polyolefin, Wheel Bearings Roller, Plate Size 2-1/2 x 3-5/8 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated, Thread Guards Yes

Product Reviews

Save 15%. Sign up for Z-mail.