Rigid Plate Cstr, 1000 lb, Stainless Steel

VALUE BRAND| Zoro #: G0737152| Mfr #: 05HE05201RG

$160.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737152 Mfr #: 05HE05201RG
Caster Plate Hole Pattern: BCaster Temp. Range: Up to 550 Degrees F
Non-Marking: YesCaster Wheel Shape: Standard
Caster Temp. Range Available: YesNumber of Wheels: 1
Country of Origin (subject to change): United States

Product Description

Rigid Caster, Stainless Steel, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 1000, Overall Height (In.) 6-1/2, Replacement Wheel G1362837, Bearings Roller, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Stainless Steel, Plate Thickness (In.) 1/4
Save 15%. Sign up for Z-mail.