Rigid Plate Cstr, 8 in. Dia, 1000 lb, Gray

VALUE BRAND| Zoro #: G0529882| Mfr #: 110XA08201RG

$117.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529882 Mfr #: 110XA08201RG
Caster Plate Hole Pattern: BCaster Temp. Range: -40 Degrees to 180 Degrees F
Non-Marking: YesCaster Wheel Shape: Standard
Caster Temp. Range Available: YesNumber of Wheels: 1
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, No, Wheel Dia. 8 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 10-1/8 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polypropylene, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In.
Save 15%. Sign up for Z-mail.