KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Cstr, 8 in. Dia, 1400 lb, Green

VALUE BRAND| Zoro #: G0899412| Mfr #: 110PM08228RG

$68.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899412 Mfr #: 110PM08228RG
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Load Rating Range: Medium-Duty
Non-Marking: YesDurometer: 90 Shore A
Caster Wheel Bearings: BallPlate Size: 4" x 4-1/2"
Caster Wheel Shape: Donut TreadMounting Bolt Dia.: 3/8"
Plate Thickness: 3/10"Item: Plate Caster
Application: Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal CarriersWheel Color: Green
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 1400 lb.Frame Material: Steel
Caster Temp. Range Available: YesCaster Core Material: Aluminum
Core Color: SilverExtended Lead: No
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 10-1/8"Wheel Dia.: 8"
Caster Sub-Type: RigidCaster Plate Hole Pattern: B
Caster Temp. Range: -40 Degrees to 180 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Rigid Plate Caster,Load Rating 1400 lb.,Wheel Dia. 8 In.,Wheel Width 2 In.,Overall Height 10-1/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyurethane,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Green,Core Material Aluminum,Wheel Bearings Precision Ball,Plate Size 4 x 4-1/2 In.,Durometer 90 Shore A,Core Color Gray,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews