KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Plate Cstr, Cst Iron, 6 in., 1200 lb.

VALUE BRAND| Zoro #: G1489302| Mfr #: 1NVH9

$25.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489302 Mfr #: 1NVH9
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Black
Caster Load Rating Range: Medium-DutyCaster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: Cast IronCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 1200 lb.Frame Material: Steel
Caster Temp. Range Available: NoCaster Core Material: Cast Iron
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 7-1/2"Wheel Dia.: 6"
Caster Sub-Type: RigidCaster Plate Hole Pattern: D
Frame Finish: Zinc ChromateCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Core Color Black, Mounting Bolt Dia. 3/8 In., Frame Material Steel

Reviews