KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Pneumatic Caster, 12 in., 445 lb.

VALUE BRAND| Zoro #: G0896122| Mfr #: 3G238

$55.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ply: 2
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896122 Mfr #: 3G238
Ply: 2Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Hub Material: Steel
Caster Load Rating Range: Light-Medium DutyOverall Height: 15-1/2"
Caster Wheel Bearings: BallTire Rim Dia.: 7"
Plate Size: 4-1/2" x 6-1/4"Mounting Bolt Dia.: 1/2"
Caster Temp. Range Available: NoItem: Pneumatic Caster
Tire Thickness: 2-7/16"Tread: Sawtooth
Wheel Width: 3-3/4"Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Load Rating: 445 lb.Frame Material: Steel
Tread Color: BlackPlate Thickness: 1/4"
Hub Type: SymmetricalCaster Product Group: Rigid Caster
Hub Width: 4-1/2"Wheel Dia.: 12"
Hub Color: WhiteCaster Sub-Type: Rigid
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Pneumatic Caster, Caster Load Rating Range Light-Medium Duty, Tread Sawtooth, Wheel Dia. 12 In., Wheel Width 3-3/4 In., Load Rating 445 lb., Overall Height 15-1/2 In., Inside Bolt Hole Spacing 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Hub Type Symmetrical, Tire Rim Dia. 7 In., Tire Thickness 2-7/16 In., Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Black, Hub Color White, Ply 2, Ball Caster Wheel Bearings, Hub Width 4-1/2 In.

Reviews