Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rigid Pneumatic Caster, 9 in., 220 lb.

VALUE BRAND| Zoro #: G1516401| Mfr #: 3G144

$41.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tire Rim Dia.: 4-5/8"
Number of Wheels: 1
Hub Type: Symmetrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516401 Mfr #: 3G144
Tire Rim Dia.: 4-5/8"Number of Wheels: 1
Hub Type: SymmetricalInside Bolt Hole Spacing: 2-5/8" x 3"
Hub Color: WhiteTread Color: Black
Tread: SawtoothHub Material: Steel
Ply: 2Frame Material: Steel
Load Rating: 220 lb.Caster Sub-Type: Rigid
Hub Width: 3"Wheel Dia.: 9''
Caster Temp. Range Available: NoPlate Thickness: 1/4"
Overall Height: 10"Plate Size: 4" x 4-1/2"
Tire Thickness: 2"Caster Load Rating Range: Light-Duty
Wheel Width: 3"Caster Wheel Bearings: Ball
Frame Finish: Zinc PlatedOutside Bolt Hole Spacing: 3" x 3-5/8"
Caster Plate Hole Pattern: BMounting Bolt Dia.: 3/8"
Caster Product Group: Rigid CasterCountry of Origin (subject to change): China

Description

Pneumatic Caster, Caster Load Rating Range Light-Duty, Tread Sawtooth, Wheel Dia. 9'', Wheel Width 3 In., Load Rating 220 lb., Overall Height 10 In., Inside Bolt Hole Spacing 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., Hub Type Symmetrical, Tire Rim Dia. 4-5/8 In., Tire Thickness 2 In., Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Black, Hub Color White, Ply 2, Ball Caster Wheel Bearings, Hub Width 3 In., Plate Thickness 1/4 In.

Reviews