Rigid Pneumatic Caster, 9 in., 295 lb.

VALUE BRAND| Zoro #: G0455734| Mfr #: 3G146

$45.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ply: 2
Hub Material: Steel
Mounting Bolt Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455734 Mfr #: 3G146
Ply: 2Hub Material: Steel
Mounting Bolt Dia.: 3/8"Hub Width: 3-1/2"
Wheel Dia.: 9''Caster Sub-Type: Rigid
Tire Thickness: 2"Overall Height: 11"
Number of Wheels: 1Tread Color: Black
Outside Bolt Hole Spacing: 3" x 3-5/8"Item: Pneumatic Caster
Caster Plate Hole Pattern: BHub Type: Symmetrical
Inside Bolt Hole Spacing: 2-5/8" x 3"Frame Material: Steel
Tire Rim Dia.: 4-5/8"Plate Thickness: 1/4"
Load Rating: 295 lb.Tread: Sawtooth
Hub Color: WhiteCaster Temp. Range Available: No
Caster Wheel Bearings: BallPlate Size: 4" x 4-1/2"
Wheel Width: 3"Caster Product Group: Rigid Caster
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Duty
Country of Origin (subject to change): China

Description

Pneumatic Caster, Caster Load Rating Range Light-Duty, Tread Sawtooth, Wheel Dia. 9'', Wheel Width 3 In., Load Rating 295 lb., Overall Height 11 In., Inside Bolt Hole Spacing 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., Hub Type Symmetrical, Tire Rim Dia. 4-5/8 In., Tire Thickness 2 In., Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Black, Hub Color White, Ply 2, Ball Caster Wheel Bearings, Hub Width 3-1/2 In., Plate Thickness 1/4 In.

Reviews