- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Stem Casters
- /
- Rigid Stem Shock-Absorbing Caster, 165 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Stem Shock-Absorbing Caster, 165 lb (Discontinued)
Mfr # GDS-100A-RS
Zoro # G2011064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Stem Type Threaded Bolt Hole
- Wheel Width 1 7/8 in
- Mounting Height 6 5/16 in
- Load Rating 260 lb
- Load Rating Range 0 to 299 lb
Customers Also Purchased
- Brand Zoro Select
-
MFR #
GDS-100A-RS
-
Zoro #
G2011064
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Wheel Width | 1 7/8 in |
Mounting Height | 6 5/16 in |
Thread Size | M12 |
Bolt Hole Dia. | M12 |
Overall Height | 6 5/16 in |
Mounting Bolt Dia. | M12 |
Wheel Dia. | 4 in |
Caster Thread Size | M12 |
Details
Item | Shock-Absorbing Bolt-Hole Caster |
Caster Stem Type | Threaded Bolt Hole |
Load Rating | 260 lb |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Polyurethane |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Caster Frame Material | Aluminum |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness Rating | Firm |
Number of Wheels | 1 |
Core Color | Black |
Caster Brake Included | No |
Caster Product Group | Rigid Caster |
Wheel Color | Clear |
Standards | ANSI, CE |
Frame Finish | Powder Coated |
System of Measurement | Inch |
Caster Sub-Type | Rigid |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Caster Wheel Bearings | Ball |
Caster Load Rating Range | Light-Duty |
Features | Shock Absorbing Caster |
Frame Material | Die Cast Aluminum |
Caster Temp. Range | 14 Degrees to 194 Degrees F |
Caster Temp. Range Available | Yes |
Caster Raceway | Double Ball |
Includes | Mounting Stem Nut |
Operating Temperature Range | 14 Degrees to 194 Degrees F |
Wheel Core Material | Aluminum |
Swivel Raceway Type | Double Ball |
Wheel/Tread Hardness | 90 Shore A |
Wheel/Tread Color | Black |
Description
Shock-Absorbing Bolt-Hole Caster, M12 Bolt Hole Dia., M12 Mounting Bolt Dia., Aluminum Caster Frame Material, Powder Coated Frame Finish, 0 to 299 lb Load Rating Range, 260 lb Load Rating, 1 Number of Wheels, Precision Ball, 6 5/16 in Mounting Height, 4 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking