Rigid Stem Shock-Absorbing Caster, 550 lb

VALUE BRAND |Zoro #: G2133013|Mfr #: GDS-200A-RS

$231.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2133013 Mfr #: GDS-200A-RS
Wheel Color: ClearCaster Load Rating Range: Light-Duty
Caster Temp. Range Available: YesCaster Temp. Range: 14 Degrees to 194 Degrees F
Standards: CE, ANSICaster Wheel/Tread Material: Polyurethane
Number of Wheels: 1Caster Core Material: Aluminum
Non-Marking: NoFrame Finish: Powder Coated
Caster Wheel Bearings: BallCaster Raceway: Double Ball
Item: Bolt Hole CasterWheel Color: Clear
Includes: Mounting Stem NutBolt Hole Dia.: 5/8"
System of Measurement: InchWheel Dia.: 8"
Wheel Width: 1-9/16"Overall Height: 10-5/8"
Load Rating: 550 lb.Caster Thread Size: M16
Core Color: GrayCaster Brake Included: No
Caster Product Group: Rigid CasterFeatures: Shock Absorbing Caster
Caster Sub-Type: RigidCountry of Origin (subject to change): South Korea

Product Description

Rigid Stem Shock-Absorbing Caster, Load Rating 550 lb., Wheel Width 1-9/16 In., Wheel Dia. 8 In., Stem Type Threaded, Stem Length 1-1/4 In., Stem Dia. M16, Overall Height 10-5/8 In., Precision Ball Wheel Bearings, Double Ball Raceway, Wheel Material Polyurethane, Wheel Color Clear, Core Color Gray, Core Material Aluminum, Frame Material Die Cast Aluminum, Frame Finish Powder Coated, Standards CE, ANSI-Certified, Includes Mounting Stem Nut

Product Reviews

Save 15% when you sign up for Z-mail.