Ring Magnet, Bonded Neodymium, 4 lb. Pull

VALUE BRAND| Zoro #: G0693655| Mfr #: 6YA63

$10.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ring Magnet
Max. Pull: 4 lb.
Diameter: 1-2/11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693655 Mfr #: 6YA63
Item: Ring MagnetMax. Pull: 4 lb.
Diameter: 1-2/11"Thickness: 0.394"
Material: Bonded NeodymiumStability Temp.: 300 Degrees F
Hole Dia.: 3/5"Country of Origin (subject to change): China

Description

Ring Magnet, Material Bonded Neodymium, Max. Pull 4 lb., Thickness 0.394 In., Diameter 1-2/11 In., Hole Dia. 3/5 In., Stability Temp. 300 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews