Shop Alternate Products
This Product is Discontinued
Zoro Select
Ring Magnet, Neodymium, 0.6 lb. Pull (Discontinued)
Mfr # 6YA59
Zoro # G0678885
This Product is Discontinued
Key Features
- Diameter 1 in
- Material Bonded Neodymium
- Max. Pull 0.6 lb
- Thickness 0.197 in
- Stability Temp. 300 Degrees F