Ring Pin, Detent, 1/4x1 1/2 In, PK10

VALUE BRAND| Zoro #: G1532675| Mfr #: 30-07

$17.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532675 Mfr #: 30-07
Includes: -Meets/Exceeds: -
Overall Length: -Finish: Zinc
Material: C1215/C1018 SteelItem: Ring Pin
Type: Cotterless, DetentLength: 1-1/2"
Pin Dia.: 1/4"Usable Length: 1.250"
Country of Origin (subject to change): Taiwan

Product Description

Ring Pin, Cotterless, Detent, C1215/C1018 Steel, Finish Zinc Plated, Pin Dia. 1/4 In, Length 1 1/2 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.