KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Pin, Detent, 1/4x2 In, PK10

VALUE BRAND| Zoro #: G0453433| Mfr #: 30-08

$13.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Pin Dia.: 1/4"
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453433 Mfr #: 30-08
Includes: -Pin Dia.: 1/4"
Length: 2"Usable Length: 1-3/4"
Meets/Exceeds: -Type: Cotterless,Detent
Item: Ring PinFinish: zinc
Package Quantity: 10Material: C1215/C1018 Steel
Overall Length: -Country of Origin (subject to change): Taiwan, Province of China

Description

Ring Pin, Cotterless,Detent, C1215/C1018 Steel, Finish Zinc Plated, Pin Dia. 1/4 In, Length 2 In, Package Quantity 10

Reviews