Ring Pin, Detent, 3/16x1 In, PK10

VALUE BRAND| Zoro #: G1877425| Mfr #: 30-01

$14.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877425 Mfr #: 30-01
Includes: -Meets/Exceeds: -
Overall Length: -Finish: Zinc
Material: C1215/C1018 SteelItem: Ring Pin
Type: Cotterless, DetentPin Dia.: 3/16"
Usable Length: 0.813"Length: 1"
Country of Origin (subject to change): Taiwan

Product Description

Ring Pin, Cotterless, Detent, C1215/C1018 Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 1 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.