Ring Pin, Detent, 3/8x3 In, PK5

VALUE BRAND| Zoro #: G2450375| Mfr #: 30-29

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 3"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450375 Mfr #: 30-29
Package Quantity: 5Length: 3"
Finish: zincOverall Length: -
Meets/Exceeds: -Type: Cotterless,Detent
Usable Length: 2-5/8"Item: Ring Pin
Includes: -Material: C1215/C1018 Steel
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan

Description

Ring Pin, Cotterless,Detent, C1215/C1018 Steel, Finish Zinc Plated, Pin Dia. 3/8 In, Length 3 In, Package Quantity 5

Reviews