Ring, Sealing, Raintight, 1/2 In

VALUE BRAND| Zoro #: G1859146| Mfr #: 3LK90

$0.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: steel
For Use With: Fittings and Enclosures
Conduit Size (In.): 1/2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1859146 Mfr #: 3LK90
Material: steelFor Use With: Fittings and Enclosures
Conduit Size (In.): 1/2Includes: Neoprene Gasket
Sub-Category: Installation AccessoriesFunction: Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Item: Sealing Ring, RaintightCountry of Origin (subject to change): China

Product Description

Sealing Ring, Raintight, Installation Accessories, Material Steel, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 1/2, Includes Neoprene Gasket

Product Reviews