KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring, Sealing, Raintight, 3/4 In

VALUE BRAND| Zoro #: G0394931| Mfr #: 3LL02

$0.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sealing Ring, Raintight
Includes: Neoprene Gasket
For Use With: Fittings and Enclosures
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394931 Mfr #: 3LL02
Item: Sealing Ring, RaintightIncludes: Neoprene Gasket
For Use With: Fittings and EnclosuresFunction: Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Material: steelSub-Category: Installation Accessories
Conduit Size (In.): 3/4Country of Origin (subject to change): China

Description

Sealing Ring, Raintight, Installation Accessories, Material Steel, For Use With Fittings and Enclosures, Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures Function, Conduit Size (In.) 3/4, Includes Neoprene Gasket

Reviews