KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, 1/8 In Dia, 1/4 In L, PK100

VALUE BRAND| Zoro #: G1912757| Mfr #: 27B0404-EA-100

$7.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.053"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912757 Mfr #: 27B0404-EA-100
Head Height: 0.053"Item: Solid Rivet
Package Quantity: 100Head Type: Countersunk
Head Dia.: 0.226"Head Angle (Deg.): 90
Rivet Material: BrassRivet Dia.: 1/8"
Rivet Length: 1/4"Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Diameter 0.226 In, Head Height 0.053 In, Head Angle 90 Degrees, Package 100

Reviews