Rivet, 1/8 In Dia, 5/8 In L, PK100

VALUE BRAND| Zoro #: G2202672| Mfr #: 27B0410-EA-100

$9.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Solid Rivet
Package Quantity: 100
Head Angle (Deg.): 90
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2202672 Mfr #: 27B0410-EA-100
Item: Solid RivetHead Angle (Deg.): 90
Head Type: CountersunkRivet Length: 5/8"
Rivet Dia.: 1/8"Head Height: 0.053"
Head Dia.: 0.226"Rivet Material: Brass
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 1/8 In, Rivet Length 5/8 In, Head Diameter 0.226 In, Head Height 0.053 In, Head Angle 90 Degrees, Package 100

Product Reviews