THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rivet, 3/16 In Dia, 1 1/2 In L, PK75

VALUE BRAND| Zoro #: G0535071| Mfr #: 27B0624.2

$23.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 1-1/2"
Head Type: Countersunk
Rivet Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535071 Mfr #: 27B0624.2
Rivet Length: 1-1/2"Head Type: Countersunk
Rivet Dia.: 3/16"Head Height: 0.079"
Head Angle (Deg.): 90Item: Solid Rivet
Head Dia.: 0.338"Rivet Material: Brass
Package Quantity: 75Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 3/16 In, Rivet Length 1 1/2 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 75

Reviews