Rivet, 3/16 In Dia, 1 1/4 In L, PK50

VALUE BRAND| Zoro #: G0894424| Mfr #: 27F0620.1-EA-50

$13.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Countersunk
Head Angle (Deg.): 90
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894424 Mfr #: 27F0620.1-EA-50
Head Type: CountersunkHead Angle (Deg.): 90
Package Quantity: 50Rivet Length: 1-1/4"
Head Dia.: 0.338"Head Height: 0.079"
Rivet Dia.: 3/16"Rivet Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1 1/4 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 50

Reviews