Rivet, 3/16 In Dia, 1 1/4 In L, PK90

VALUE BRAND| Zoro #: G0565433| Mfr #: 27B0620.1

$23.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565433 Mfr #: 27B0620.1
Head Type: CountersunkItem: Solid Rivet
Head Angle (Deg.): 90Head Height: 0.079"
Head Dia.: 0.338"Rivet Material: Brass
Rivet Length: 1-1/4"Rivet Dia.: 3/16"
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 3/16 In, Rivet Length 1 1/4 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 90

Product Reviews

Save 15%. Sign up for Z-mail.