WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rivet, 3/16 In Dia, 1/2 In L, PK100

VALUE BRAND| Zoro #: G0640394| Mfr #: 27F0608.0-EA100

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Length: 1/2"
Head Type: Countersunk
Rivet Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0640394 Mfr #: 27F0608.0-EA100
Rivet Length: 1/2"Head Type: Countersunk
Rivet Dia.: 3/16"Head Height: 0.079"
Head Angle (Deg.): 90Item: Solid Rivet
Head Dia.: 0.338"Rivet Material: Stainless Steel
Package Quantity: 100Country of Origin (subject to change): United States

Product Description

Solid Rivet, Countersunk Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 100

Product Reviews