KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, 3/16 In Dia, 3/4 In L, PK50

VALUE BRAND| Zoro #: G2300453| Mfr #: 27F0612.1-EA-50

$16.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.079"
Item: Solid Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300453 Mfr #: 27F0612.1-EA-50
Head Height: 0.079"Item: Solid Rivet
Package Quantity: 50Head Type: Countersunk
Head Dia.: 0.338"Head Angle (Deg.): 90
Rivet Material: Stainless SteelRivet Dia.: 3/16"
Rivet Length: 3/4"Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 3/4 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 50

Reviews