KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, 3/16 In Dia, 3/8 In L, PK275

VALUE BRAND| Zoro #: G0545544| Mfr #: 270606-1

$7.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.079"
Item: Solid Rivet
Package Quantity: 275
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545544 Mfr #: 270606-1
Head Height: 0.079"Item: Solid Rivet
Package Quantity: 275Head Type: Countersunk
Head Dia.: 0.338"Head Angle (Deg.): 90
Rivet Material: Mild SteelRivet Dia.: 3/16"
Rivet Length: 3/8"Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 3/8 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 275

Reviews