Rivet, 3/16 In Dia, 5/8 In L, PK50

VALUE BRAND| Zoro #: G0562624| Mfr #: 27F0610.1-EA-50

$6.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562624 Mfr #: 27F0610.1-EA-50
Head Type: CountersunkItem: Solid Rivet
Head Angle (Deg.): 90Rivet Length: 5/8"
Rivet Dia.: 3/16"Head Height: 0.079"
Head Dia.: 0.338"Rivet Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Countersunk Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 5/8 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.