KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Brazier, 1/4 Dia, 5/8 L, PK100

VALUE BRAND| Zoro #: G2123974| Mfr #: 55A0810-EA-100

$10.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.125"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123974 Mfr #: 55A0810-EA-100
Head Height: 0.125"Item: Solid Rivet
Package Quantity: 100Head Type: Brazier
Head Dia.: 0.625"Rivet Material: Aluminum
Rivet Dia.: 1/4"Rivet Length: 5/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 1/4 In, Rivet Length 5/8 In, Head Diameter 0.625 In, Head Height 0.125 In, Package 100

Reviews