Rivet, Brazier, 1/8 Dia, 1/2 L, PK250

VALUE BRAND| Zoro #: G0876881| Mfr #: 115275

$7.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876881 Mfr #: 115275
Rivet Material: AluminumHead Type: Brazier
Item: Solid RivetHead Dia.: 0.312"
Rivet Length: 1/2"Rivet Dia.: 1/8"
Head Height: 0.062"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 1/2 In, Head Diameter 0.312 In, Head Height 0.062 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.