Rivet, Brazier, 1/8 Dia, 1/4 L, PK250

VALUE BRAND| Zoro #: G0863177| Mfr #: 55A0404-EA-250

$7.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 1/4"
Head Type: Brazier
Rivet Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863177 Mfr #: 55A0404-EA-250
Rivet Length: 1/4"Head Type: Brazier
Rivet Dia.: 1/8"Head Height: 0.062"
Item: Solid RivetHead Dia.: 0.312"
Rivet Material: AluminumPackage Quantity: 250
Country of Origin (subject to change): United States

Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Diameter 0.312 In, Head Height 0.062 In, Package 250

Reviews